ZPIN-HP-116 Hitch Pin .375 in Dia 4.25 in L Zn Yelw
- Mfr # HPLN-0375-4250R
- Zoro # G923406054
product price:Â
$
15.79
/ea
Sold in multiples of 5 for
$78.95
Key Features
Usable Length
4-1/4 in
Shank Length
4-5/8 in
Material
C1035-1045 Steel
Pin Diameter
3/8 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPLN-0375-4250R
- Zoro #
- G923406054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Usable Length
- 4-1/4 in
- Shank Length
- 4-5/8 in
- Pin Diameter
- 3/8 in
Details
- Item
- Round Handle Hitch Pin
- Material
- C1035-1045 Steel
- Finish
- Zinc Yellow
Description
Hitch Pin with 8.0 in PVC Coated Lanyard & Clip - Round Handle - Zinc Yellow Medium Carbon Steel - 0.375 in Dia x 4.250 in Effective Length x 4.625 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.