Shelter various in. Powder Coated Steel Chimney Cap

  • Mfr # SC99
  • Zoro # G900464541
product price: 
$
72.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SC99
Zoro #
G900464541
UPC #
20729500995
Country of Origin
United States

Description

The Black Galvanized Steel Shelter chimney cover is the durable and economic choice for chimneys in most regions. The outside mounting design provides maximum free air space and better draft while the attractive powder coat finish helps it stand up to the elements. Made with a 24 gauge galvanized steel hood with scalloped corners and straight cut edges, 18 gauge 3/4" expanded galvanized steel mesh, 14 gauge galvanized steel base and slotted hex-head bolts. Made in the USA and backed by a five year limited warranty.


  • • Fits outside flue tile dimensions from 7.5-in x 7.5-in to 9.5-in x 9.5-in
  • • Outside mounting design provides maximum free air space which helps to ensure optimal draft
  • • Attractive black powder coat finish helps protect against the elements
  • • Quick and easy installation requires only a screwdriver
  • • Helps protect internal metal fireplace fixtures and masonry chimney from deterioration
  • • Keeps out rain, birds, animals and debris

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews