Hy-C GT18 1 Section - For 0 ftClearance Fireplace - 3" Grate Clearance

  • Mfr # GT18

  • Zoro # G304013277


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT18
Zoro #
G304013277
UPC #
020729200185
Country of Origin
China

Description

Heavy duty self-feeding expandable fireplace grates.
  • Heavy Duty Self-Feeding Expandable Cast Iron Fireplace Grates.
  • Saf-T-Grates Shipped Knocked-Down In A Carton For Easy Storage.
  • No Warranty On GT Series Grates.
  • FW: 18".
  • BW: 14".
  • Depth: 12".
  • Weight: 22 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.