Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 In Gold Aluminum Letter J, 10PK

  • Mfr # B00266

  • Zoro # G705734276


product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Aluminum
Character Height
1.5 in
Character
J
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B00266
Zoro #
G705734276
UPC #
84100002669
Country of Origin
United States

Dimensions

Character Height
1.5 in

Details

Item
Letter
Material
Aluminum
Character
J
Color
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.