Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 In Gold Aluminum Letter V, 10PK

  • Mfr # B00277

  • Zoro # G705734375


product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Aluminum
Character Height
1.5 in
Color
Gold
Character
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B00277
Zoro #
G705734375
UPC #
84100002775
Country of Origin
United States

Dimensions

Character Height
1.5 in

Details

Item
Letter
Material
Aluminum
Color
Gold
Character
V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.