Shop HY-KO
See all product information
Create Account
15x19 Heavy Gauge Plastic Sign Garage Sale
- Mfr # SP-110
- Zoro # G321887028
product price:Â
$
4.59
/ea
Sold in multiples of 5 for
$22.95
Key Features
Sign Material
Plastic
Width
19 in
Height
15 in
Sign Background Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-110
- Zoro #
- G321887028
- UPC #
- 29069001100
- Country of Origin
- United States
- Sign Material
- Plastic
- Sign Background Color
- Black
Dimensions
- Width
- 19 in
- Height
- 15 in
Description
Hy-Glo Series Jumbo identification sign with bright attention-getting colors. Fluorescent orange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.