Zoro Homepage

3.5In Gold Aluminum Number 1, 10PK

  • Mfr # B00208

  • Zoro # G805734343


product price: $9.15
/pk 10, $0.92/ea
Sold in multiples of 2 for $18.30

Key Features

Material
Aluminum
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B00208
Zoro #
G805734343
UPC #
84100002089
Country of Origin
United States

Dimensions

Character Height
3.5 in

Details

Item
Number
Material
Aluminum
Color
Gold
Character
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.