Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3In Black Vinyl Letter V, 10PK

  • Mfr # A30432

  • Zoro # G505734568


product price: $5.75
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.50

Key Features

Material
Vinyl
Character Height
3 in
Color
Black
Character
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30432
Zoro #
G505734568
UPC #
029069304324
Country of Origin
United States

Dimensions

Character Height
3 in

Details

Item
Letter
Material
Vinyl
Color
Black
Character
V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.