Zoro Homepage

3In White Vinyl Number 8, 10PK

  • Mfr # A30508

  • Zoro # G005734174


product price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Vinyl
Character Height
3 in
Color
White
Character
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30508
Zoro #
G005734174
UPC #
029069305086
Country of Origin
United States

Dimensions

Character Height
3 in

Details

Item
Number
Material
Vinyl
Color
White
Character
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.