Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4In Polished Brass Number 1, 3PK

  • Mfr # A30901

  • Zoro # G605734369


product price: $18.89
/pk 3, $6.30/ea

Key Features

Material
Brass
Character Height
4 in
Character
1
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30901
Zoro #
G605734369
UPC #
29069309015
Country of Origin
Taiwan, Province of China

Dimensions

Character Height
4 in

Details

Item
Number
Material
Brass
Character
1
Color
Polished Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.