Zoro Homepage

6In White Plastic Number 8, 5PK

  • Mfr # A30308

  • Zoro # G605734116


product price: $17.79
/pk 5, $3.56/ea

Key Features

Material
Plastic
Character Height
6 in
Color
White
Character
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30308
Zoro #
G605734116
UPC #
029069303082
Country of Origin
Taiwan, Province of China

Dimensions

Character Height
6 in

Details

Item
Number
Material
Plastic
Color
White
Character
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.