
FM4BK8 House Number, Character 8, 4 in H Character, Black Character
Mfr # FM-4BK/8
Zoro # G107386080
product price: $10.95
/eaKey Features
Character Height
4 in
Overall Width
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM-4BK/8
Zoro #
G107386080
UPC #
29069150976
Country of Origin
Taiwan, Province of China
Dimensions
Character Height
4 in
Overall Width
4 in
Details
Item
House Number
Color
Black
Character
8
Description
HYKO House Number, Character 8, Character Height 4 in, Character Color Black, Floating Mounting, Dimensions 4 x 748 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.