
House Number, Character 8, 4 in H Character, Black Character, Zinc
Mfr # BK-40/8
Zoro # G407448457
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
Key Features
Material
Zinc
Character Height
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK-40/8
Zoro #
G407448457
UPC #
29069313081
Country of Origin
India
Dimensions
Character Height
4 in
Details
Item
House Number
Material
Zinc
Character
8
Color
Black
Description
HYKO House Number, Character 8, Character Height 4 in, Character Color Black, Zinc, Includes Nail
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.