Zoro Homepage

Hy-Ko Products KC185 Snapon Leather Keystrap

  • Mfr # 3549342

  • Zoro # G503786453


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3549342
Zoro #
G503786453
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Handsome genuine leather, snaps on belts, totes, backpacks, and briefcases.

Features
  • Leather strap with snap.
  • Assorted colors.
  • Carded.
  • Dimension - 1.625 x 8 x 5.5 in.
  • Item weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.