Zoro Homepage

LED Message Board, PK2

  • Mfr # LED-MB1

  • Zoro # G8093876


product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Width
24 3/4 in
Height
17 in
Overall Width
25-1/2"
Overall Depth
17-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-MB1
Zoro #
G8093876
UPC #
029069005801
Country of Origin
China

Dimensions

Width
24 3/4 in
Height
17 in
Overall Width
25-1/2"
Overall Depth
17-1/2"

Details

Item
LED Message Board

Description

LED Message Board, Width 24 3/4 in, Height 17 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.