Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Legend, Magnet, 14 in x 11 in, Magnet

  • Mfr # KIT-MAG1

  • Zoro # G7376279


product price: $38.60
/pk 3, $12.87/ea

Key Features

Legend
No Legend
Sign Material
Magnet
Height
14 in
Width
11 in
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-MAG1
Zoro #
G7376279
UPC #
029069005504
Country of Origin
Taiwan, Province of China

Dimensions

Height
14 in
Width
11 in
Thickness
0.03 in
Sign Legend Character Height
3 in

Details

Item
Custom Sign
Legend
No Legend
Sign Material
Magnet
Sign Mounting Style
Magnet
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Material
Plastic
ANSI Compliant
Yes
Background Color
White
Header
No Header
Legend Color
Black
Legend Style
Blank
Legend/Background Color
Black/White
Header Background Color
White
OSHA Compliant
Yes
Language
English
Header Legend Color
Black, Red
Printed Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Metal Detectable
No
Graffiti Resistant
No
Sign Header
No Header
Mirror Print
No
Material Special Properties
Write-On Surface
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend
NO MESSAGE
State Specific Sign
No
Sign Header Text Color
No Header
Minimum Service Temperature
33 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Door, Wall
Abrasion Resistant
No
Sign Format
Other Format
Corrosion Resistant
No
Maximum Service Temperature
120 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Background Color
White
Mounting Pattern
NO MOUNTING HOLES
Material Properties
Flexible
Product Type
Custom Sign

Description

Custom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend NO MESSAGE, Sign Legend Character Height 3 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.