Packaged Number and Letter Set, 3/4 in H Character, Black Character, White Background, Vinyl

  • Mfr # MM-6

  • Zoro # G913758286


product price: $4.79
/ea
Sold in multiples of 10 for $47.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-6
Zoro #
G913758286
UPC #
29069020606
Country of Origin
United States

Description

Hy-Ko Packaged Number and Letter Set, Character Height: 3/4 in, Background Color: White, Character Color: Black, Vinyl, Dimensions: 7.72 in W x 11.66 in H, Includes: 0 to 9 Numbers, A to Z Letters

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.