Prestige Series House Number, Character: 3, 4 in H Character, Brass Character, Brass

  • Mfr # BR-42PB/3

  • Zoro # G613757954


product price:  $12.15
/ea
Sold in multiples of 3 for $36.45

Key Features

Material
Brass
Character Height
4 in
Color
Brass
Character
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-42PB/3
Zoro #
G613757954
UPC #
29069309039
Country of Origin
Taiwan, Province of China

Dimensions

Character Height
4 in

Details

Item
House Number
Material
Brass
Color
Brass
Character
3

Description

Mounting holes pre-drilled and countersunk. Numbers 0-9. Includes screw.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.