
Prestige Series House Number, Character: 6, 4 in H Character, Brass Character, Brass
Mfr # BR-43BB/6
Zoro # G413755778
product price:Â $12.15
/ea
Sold in multiples of 3 for $36.45
Key Features
Material
Brass
Character Height
4 in
Character
6
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-43BB/6
Zoro #
G413755778
UPC #
29069309268
Country of Origin
Taiwan, Province of China
Dimensions
Character Height
4 in
Details
Item
House Number
Material
Brass
Character
6
Color
Brass
Description
Mounting holes pre-drilled and countersunk. Numbers 0-9. Includes screw.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.