Shop HY-KO

Products KC180 Slipon Metal Key Clip

  • Mfr # 7439508

  • Zoro # G503786484


product price:  $39.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7439508
Zoro #
G503786484
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Formed stainless steel, holds a number of keys securely.

Features
  • Secure-a-key.
  • Slip-on.
  • Double locking release lever.
  • 100% spring stainless steel key ring.
  • Carded.
  • Slip-on.
  • Dimension - 2 x 5 x 5.5 in.
  • Item weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.