Zoro Homepage

Self-adhesive Reflective Numbers, PK10

  • Mfr # RV-50/9

  • Zoro # G202683183


product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98

Key Features

Material
Vinyl
Overall Height
3"
Width
2.5
Height
0.1
Outside Diameter
0.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV-50/9
Zoro #
G202683183
UPC #
84100004502
Country of Origin
United States

Dimensions

Overall Height
3"
Width
2.5
Height
0.1
Outside Diameter
0.07

Details

Material
Vinyl

Description

These weather-resistant numbers are easy to use and help identify equipment or buildings. Heavy-duty, pressure-sensitive vinyl backing sticks to wood, brick, plastic and metal. Simply bend, peel & stick. 3"H. each digit is sold separately in a Pkg. of 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.