Zoro Homepage

Sign Frame, 40 in Height, 25 1/2 in Width

  • Mfr # FRAME-1

  • Zoro # G2481712


product price: $180.99
/pk 5, $36.20/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
40 in
Width
25 1/2 in
Color
Black
Sign Stand Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRAME-1
Zoro #
G2481712
UPC #
029069020149
Country of Origin
United States

Dimensions

Height
40 in
Width
25 1/2 in
Compatible Sign Size
18 in x 24 in
Maximum Leg Length
40 in
Maximum Mast Height
18 in x 24 in
Minimum Mast Height
40 in
Max. Sign Size/Capacity
10 in
Minimum Leg Length
10 in

Description

Sign Frame, Frame, 10 in Max. Sign Size/Capacity, Compatible Sign Size 18 in x 24 in, Number of Legs 2, Telescoping Legs No, Leg Length Range 10 in, Telescoping Mast No, Mast Height Range 40 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.