Sign Frame, 41 1/2 in Height, 25 1/2 in Width
Mfr # FRAME-2
Zoro # G7323331
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
41 1/2 in
Width
25 1/2 in
Color
Black
For Use With
Exit Sign Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRAME-2
Zoro #
G7323331
UPC #
029069203405
Country of Origin
United States
Dimensions
Height
41 1/2 in
Width
25 1/2 in
Max. Sign Size/Capacity
23 in
Minimum Leg Length
23 in
Compatible Sign Size
18 in x 24 in
Minimum Mast Height
41 1/2 in
Maximum Leg Length
41 1/2 in
Maximum Mast Height
18 in x 24 in
Description
Sign Frame, Frame, 23 in Max. Sign Size/Capacity, Compatible Sign Size 18 in x 24 in, Number of Legs 2, Telescoping Legs No, Leg Length Range 23 in, Telescoping Mast No, Mast Height Range 41 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.