
Heavy Duty Apron
Mfr # 220106465
Zoro # G916077612
product price: $57.99
/eaKey Features
Material
Apron - Hycar Nitrile Blend, Grommets - Rust Proof Metal
Width
35 in
Overall Length
45 in
Closure Type
Tie Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220106465
Zoro #
G916077612
UPC #
-
Country of Origin
Mexico
Dimensions
Width
35 in
Overall Length
45 in
Details
Material
Apron - Hycar Nitrile Blend, Grommets - Rust Proof Metal
Closure Type
Tie Back
Description
Heavy Duty Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.