
2-Way Hydraulic Ball Valve, Size 6 (Discontinued)
- Mfr # KHB-06NPT-1114-11X-A
- Zoro # G110803956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHB-06NPT-1114-11X-A
Zoro #
G110803956
UPC #
-
Country of Origin
United States
Dimensions
Length
2.72 in
Details
Max. Pressure - Hydraulic Valves
7250 psi
Body Material - Hydraulic Valves
Carbon Steel
Description
1/4in - 2in Full Port Design Carbon Steel or Stainless Steel Housings Operating Pressure: to 7250 psi depending on valve size and seal materials selected Temperature Range: 14 Degrees F to 176 Degrees F with standard materials up to maximum pressure rating. Extended temperature range -40 Degrees F to 392 Degrees F on request with special materials and reduced pressure rating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.