This item is Discontinued.

This item is Discontinued.
Bladder Accumulator, 1 Gallon Capacity (Discontinued)
Mfr #
SB330-4A1/112S-210C
Zoro #
G510804140
Country of Origin United States
Category Bladder Accumulators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB330-4A1/112S-210C
- Zoro #
- G510804140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia. (In.)
- 6.6 in
Details
- Fluid Volume
- 1 gal
- Max. Pressure (PSI)
- 3000 psi
- Max. Flow GPM
- 160 gpm
- Construction
- Carbon Steel
Description
Type SB 330 Bladder Accumulator are a very versatile and cost effective option for numerous types of hydraulic systems involving energy storage, shock absorption, pulsation dampening, leakage loss compensation and volume compensation. They are a first choice for a great variety of general applications and have the widest range of standard sizes and model options. Bladder accumulators also have very quick shock response characteristics in sizes much larger than diaphragm accumulators.Applications:Agricultural Machinery & EquipmentForestry EquipmentOil Field & OffshoreMachine ToolsMining Machinery & EquipmentMobile & Construction EquipmentOff-Road Equipment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.