0160MA040AM Replacement/Interchange Spin-On Filter

  • Mfr # MF0058067

  • Zoro # G405829098


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Glass/Water Removal
Micron Rating
20
By-Pass
No
Application
Filtration
Height
6.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0058067
Zoro #
G405829098
UPC #
-
Country of Origin
Italy

Dimensions

Height
6.97

Details

Filter Media
Glass/Water Removal
Micron Rating
20
By-Pass
No
Application
Filtration

Description

Main Filter MF0908522 replaces OEM 0160MA040AM by HYDAC/HYCON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Buna
Height: 6.97in
OD Top: 5.00in
OD Bottom: 5.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.