Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2" Angled Sash Brush Soft, Paint brush, Wood Handle

  • Mfr # 47370

  • Zoro # G406878972


product price: $4.49
/ea
Sold in multiples of 6 for $26.94

Key Features

Brush Style
Angled Sash Brush
Basic Bristle Material
Polyester SRT
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47370
Zoro #
G406878972
UPC #
079423473708
Country of Origin
China

Dimensions

Brush Size
1 1/2"

Details

Item
Paint brush
Brush Style
Angled Sash Brush
Basic Bristle Material
Polyester SRT
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints
Surfaces
Smooth

Description

Millenium 1 1/2 In. Angled Sash Paint Brus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.