1 1/2In 2Edge Scraper
Mfr # 10510
Zoro # G3525475
product price: $7.49
/eaSold in multiples of 5 for $37.45
Key Features
Blade Width
1-1/2"
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Application
Ideal for small jobs, narrow channels and hard-to-reach areas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10510
Zoro #
G3525475
UPC #
-
Country of Origin
China
Dimensions
Blade Width
1-1/2"
Details
Item
Scraper
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Application
Ideal for small jobs, narrow channels and hard-to-reach areas
Features
Heavy duty;Well-balanced;angled handle provides good leverage;Guaranteed forever;2 scraping edges.
Description
Scraper, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.