Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. Prostnls Hh Stiff Putty Knf 06258

  • Mfr # 6258

  • Zoro # G710068427


product price: $9.35
/ea

Key Features

Features
Waterweld will plug or seal leaks and patch holes and cracks in almost anything. Ideal for repairing plumbing, fuel tanks, tub and shower, drains, pool and spa, boats and potable water tanks, setup occurs even under water. After curing, it can be drilled, tapped, filed, sanded and painted. Waterweld has a set time of 15-25 minutes and sets hard in one hour. Waterweld cures to an off-white color, is rated at a tensile strength of 9 psi and will withstand temperatures up to 3 deg f. Application: Repairing Moist Surface and Under Water Applications Gas Tanks, Water and Fuel Cans, Pipe Repair, Ruptured Radiators, Pools and Spas, Gutters and Downspouts and Auto Body Repairs .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6258
Zoro #
G710068427
UPC #
79423062582
Country of Origin
China

Details

Features
Waterweld will plug or seal leaks and patch holes and cracks in almost anything. Ideal for repairing plumbing, fuel tanks, tub and shower, drains, pool and spa, boats and potable water tanks, setup occurs even under water. After curing, it can be drilled, tapped, filed, sanded and painted. Waterweld has a set time of 15-25 minutes and sets hard in one hour. Waterweld cures to an off-white color, is rated at a tensile strength of 9 psi and will withstand temperatures up to 3 deg f. Application: Repairing Moist Surface and Under Water Applications Gas Tanks, Water and Fuel Cans, Pipe Repair, Ruptured Radiators, Pools and Spas, Gutters and Downspouts and Auto Body Repairs .

Description

Premium quality putty knife features rust-resistant blade, double hollow-ground for the perfect flex-point, plus superior grip for heavy-duty scraping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.