
1" Straight Soft, Paint brush, Wood Handle
Mfr # 47380
Zoro # G406879115
product price: $3.19
/eaSold in multiples of 12 for $38.28
Key Features
Brush Style
Straight
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
Oil Based Paints & Stains
Surfaces
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47380
Zoro #
G406879115
UPC #
079423473807
Country of Origin
China
Dimensions
Brush Size
1"
Details
Item
Paint brush
Brush Style
Straight
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
Oil Based Paints & Stains
Surfaces
Smooth
Color
White
Description
Extra 1 In. Straight Paint Brush,White Bri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.