Zoro Homepage

12 Joint Knife

  • Mfr # 9273

  • Zoro # G3525466


product price: $10.69
/ea

Key Features

Blade Length
12"
Blade Material
Steel
Includes
Handle
Number of Pieces
1
Application
Use as smoothing tool and wallcovering trim tool; Joint taping, finishing and patching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9273
Zoro #
G3525466
UPC #
-
Country of Origin
China

Dimensions

Blade Length
12"

Details

Item
12 Joint Knife
Blade Material
Steel
Includes
Handle
Number of Pieces
1
Application
Use as smoothing tool and wallcovering trim tool; Joint taping, finishing and patching
Features
Patented

Description

12 Joint Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.