2 1/2 Black/Silver 4 Edge Scrap
Mfr # 10540
Zoro # G3525481
product price: $12.89
/eaSold in multiples of 5 for $64.45
Key Features
Blade Width
2-1/2"
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Application
ideal for all-day scraping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10540
Zoro #
G3525481
UPC #
-
Country of Origin
China
Dimensions
Blade Width
2-1/2"
Details
Item
2 1/2 Black/Silver 4 Edge Scrap
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Application
ideal for all-day scraping
Features
Heavy duty;Well-balanced;angled handle provides good leverage ;Guaranteed forever; Hammer Head;Knob allows for two-handed scraping and resetting nails and screws; Blade can be resharpened or replaced;2 rough and 2 smooth edges
Description
2 1/2 Black/Silver 4 Edge Scrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.