Zoro Homepage

3" Angled Sash Brush Soft, Paint brush, Wood Handle

  • Mfr # 47373

  • Zoro # G906878960


product price: $9.19
/ea
Sold in multiples of 6 for $55.14

Key Features

Brush Style
Angled Sash Brush
Basic Bristle Material
Polyester SRT
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47373
Zoro #
G906878960
UPC #
079423473739
Country of Origin
China

Dimensions

Brush Size
3"

Details

Item
Paint brush
Brush Style
Angled Sash Brush
Basic Bristle Material
Polyester SRT
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints
Surfaces
Smooth

Description

Millenium 3 in Angled Sash Paint Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.