Zoro Homepage

3" Straight Soft, Paint brush, Wood Handle

  • Mfr # 47382

  • Zoro # G806879104


product price: $9.29
/ea
Sold in multiples of 6 for $55.74

Key Features

Brush Style
Straight
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
Oil Based Paints & Stains
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47382
Zoro #
G806879104
UPC #
079423473821
Country of Origin
China

Dimensions

Brush Size
3"

Details

Item
Paint brush
Brush Style
Straight
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
Oil Based Paints & Stains
Color
White
Surfaces
Smooth

Description

Extra 3 In. Straight Paint Brush,White Bri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.