Zoro Homepage

4" Straight Soft, Paint brush, Wood Handle

  • Mfr # 47383

  • Zoro # G606879113


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Brush Style
Straight
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
Oil Based Paints & Stains
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47383
Zoro #
G606879113
UPC #
079423473838
Country of Origin
China

Dimensions

Brush Size
4"

Details

Item
Paint brush
Brush Style
Straight
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
Oil Based Paints & Stains
Surfaces
Smooth
Color
White

Description

Extra 4 In. Straight Paint Brush,White Bri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.