45700 Glass Cutter
Mfr # 45700
Zoro # G3525350
product price: $6.39
/eaKey Features
Application
Glass Cutter
Overall Length
6 1/2 in
Handle Type
Ball End
Overall Length (In.)
6 3/8 in
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45700
Zoro #
G3525350
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 1/2 in
Overall Length (In.)
6 3/8 in
Material Thickness (In.)
0.5 in
Maximum Material Thickness
0.5 in
Minimum Material Thickness
0.06 in
Details
Item
Glass Cutter
Application
Glass Cutter
Handle Type
Ball End
Handle Material
Metal
Wheel Angle (Deg.)
150
Notch Type
Square
Wheel Material
Carbide
Handle Style
Ball End
Material Application
Glass, Mirror
Cutting Wheel Material
Tungsten Carbide
Cutting Angle
150 Degrees
Description
Glass Cutter, Cutting Angle 150 Degrees , Cutting Wheel Material Tungsten Carbide, Handle Material Metal, Handle Style Ball End, Material Application Glass, Mirror, Maximum Material Thickness 0.5 in, Minimum Material Thickness 0.06 in, Notch Type Square, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.