Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4In. X 3/8In. Dbl End Hk Bld 6520

  • Mfr # 67390

  • Zoro # G3524109


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Material
Chrome Vanadium Steel
Length
4"
Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67390
Zoro #
G3524109
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
3/8"

Details

Item
4In. X 3/8In. Dbl End Hk Bld 6520
Material
Chrome Vanadium Steel

Description

4In. X 3/8In. Dbl End Hk Bld 6520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.