5 Flex Ss Joint Knife
Mfr # 01740
Zoro # G0906459
product price: $19.25
/eaSold in multiples of 5 for $96.25
Key Features
Blade Width
5"
Blade Material
Stainless steel
Handle Material
Nylon
Number of Pieces
1
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01740
Zoro #
G0906459
UPC #
-
Country of Origin
United States
Dimensions
Blade Width
5"
Details
Item
5 Flex Ss Joint Knife
Blade Material
Stainless steel
Handle Material
Nylon
Number of Pieces
1
Color
Black/Silver
Includes
Handle
Application
Smoothing compound and taping joints
Features
Highest quality; Rust-resistant;Durable nylon handle;Full-tang blade;Guaranteed forever.
Description
5 Flex Ss Joint Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.