5" Hook & Loop Sandpaper 5 Pack
- Mfr # 45382
- Zoro # G623392237
product price:Â
$
2.35
/ea
Sold in multiples of 3 for
$7.05
Key Features
Color
Red
Size
5 in
Body Material
Sandpaper
Height
0.25 in
Length
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45382
- Zoro #
- G623392237
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Body Material
- Sandpaper
- For Use With
- Sanding
- Item
- Hyde 5" Hook & Loop Sandpaper 5 Pack
- Includes
- Set of Five Round Hyde Sandpapers
Dimensions
- Size
- 5 in
- Height
- 0.25 in
- Length
- 7.25 in
- Width
- 6 in
Description
Hyde Tools 5" 100 Grit Round Hook & Loop Sandpaper (5 pack) 5" Round Hook & Loop Sandpaper, 5 pieces per pack, 100 grit. Aluminum Oxide sand paper, Fits 45380 5" Round sponge sander, For coarse finish, fast material removal. Use with Hyde Tool: Round Hand Sander #45382
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.