Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/2In X 3/4In Bg183M Bevel Gri

  • Mfr # 62630

  • Zoro # G3191076


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Blade Width
3/4"
Blade Length
6-1/2"
Blade Material
Steel
Number of Pieces
1
Features
High speed; hardened, tempered, ground and honed to precise tolerances for any cutting job
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62630
Zoro #
G3191076
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
3/4"
Blade Length
6-1/2"

Details

Item
Mill Blade
Blade Material
Steel
Number of Pieces
1
Features
High speed; hardened, tempered, ground and honed to precise tolerances for any cutting job
Application
Cut, slice and trim most materials.

Description

Mill Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.