Zoro Homepage

6 1/2In. X 3/4In. Flat Grind 088

  • Mfr # 62420

  • Zoro # G3525560


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Blade Width
3/4"
Blade Length
6-1/2"
Blade Material
Steel
Number of Pieces
1
Features
Hardened, tempered, ground and honed to precise tolerances for any cutting job
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62420
Zoro #
G3525560
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
3/4"
Blade Length
6-1/2"

Details

Item
Mill Blade
Blade Material
Steel
Number of Pieces
1
Features
Hardened, tempered, ground and honed to precise tolerances for any cutting job
Application
Cut, trim and slice most materials

Description

Mill Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.