Zoro Homepage

6 Flex Ss Joint Knife

  • Mfr # 01840

  • Zoro # G0580861


product price: $24.68
/ea
Sold in multiples of 5 for $123.40

Key Features

Blade Width
6"
Blade Material
Stainless steel
Handle Material
Nylon
Color
Black/Silver
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01840
Zoro #
G0580861
UPC #
-
Country of Origin
Canada

Dimensions

Blade Width
6"

Details

Item
Joint Knife
Blade Material
Stainless steel
Handle Material
Nylon
Color
Black/Silver
Includes
Handle
Number of Pieces
1
Features
Flexible blade;Highest quality;Rust-resistant;Durable;Full-tang blade;Guaranteed forever.
Application
Smoothing compound and taping joints

Description

Joint Knife, Product Type Joint Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.