Angled Flexible Joint Knife Hardwood Handle - 3" Wide. Used to spread compounds.
- Mfr # 7360
- Zoro # G923392012
product price:Â
$
15.69
/ea
Key Features
Overall Length
8 in
Height
1 in
For Use With
Multi-Use
Includes
One Hyde Three Inch Angled Flexible Joint Knife with a Hardwood Handle
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7360
- Zoro #
- G923392012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Height
- 1 in
- Width
- 3 in
- Size
- 3 in
Details
- For Use With
- Multi-Use
- Item
- Hyde - 3" Angled Flexible Joint Knife Hardwood Handle
- Includes
- One Hyde Three Inch Angled Flexible Joint Knife with a Hardwood Handle
- Material
- Carbon Steel
- Color
- Black & Silver
- Handle Material
- Hardwood
Description
Hyde Flexible Joint Knife Hardwood Handle Pro-quality joint knife with ideal flex point for spreading compounds. High carbon steel blade individually ground, polished and clear coated. Flexible blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.