Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banjo Taper, Holds 2 Qt Mud, 41 Ft Tape

  • Mfr # 09077

  • Zoro # G0581077


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Application
Pre-Mud Drywall Tape Application
Width (In.)
2 1/2 in
Characteristics
2 qt Mud Compartment, Holds 41 ft of Tape
Handle
Polypropylene/Elastomer
Handle Dia. (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09077
Zoro #
G0581077
UPC #
079423090776
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
2 1/2 in
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
5 in
Length (In.)
18 in
Overall Length
18 in
Overall Width
2 1/2 in
Handle Length
5 in
Compatible Tape Length - Maximum
500 ft
Blade Width
3 in

Details

Item
Banjo Taper
Application
Pre-Mud Drywall Tape Application
Characteristics
2 qt Mud Compartment, Holds 41 ft of Tape
Handle
Polypropylene/Elastomer
Handle Design
Curved Soft Grip
Blade Material
Aluminum
Product Type
Banjo Taper
Handle Material
Polypropylene
Compound Capacity
2 qt
Blade Adjustability
Adjustable

Description

Banjo Taper, Blade Adjustability Adjustable, Blade Material Aluminum, Blade Width 3 in, Compatible Tape Length - Maximum 500 ft, Compound Capacity 2 qt, Handle Material Polypropylene, Handle Length 5 in, Overall Length 18 in, Overall Width 2 1/2 in, Product Type Banjo Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.