Zoro Homepage

Bevel Point Ext. Blade, 4-3/4in.L

  • Mfr # 57060

  • Zoro # G9792596


product price: $5.65
/ea

Key Features

Material
Chrome Vanadium Steel
Length
4 3/4 in
Width
3/8 in
Number of Blades Included
1
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57060
Zoro #
G9792596
UPC #
079423570605
Country of Origin
United States

Dimensions

Length
4 3/4 in
Width
3/8 in
Thickness
0.035 in
Blade Width
3/8 in
Blade Thickness
0.03125 in

Details

Item
Mill Blade
Material
Chrome Vanadium Steel
Number of Blades Included
1
Primary Cutting Application
General Purpose
Number of Cutting Edges
1
Blade Dispenser Included
No
Mount Type
Shank Into Extension Blade Handle
Blade Point Type
Sharp
Number of Blade Points
1
Blade Edge
Mill

Description

Mill Blade, Blade Thickness 0.035 in, Blade Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.