Shop HYDE
See all product information
Create Account
Black & Silver Pail Popper Pail Opener - Used to Open Plastic Pails
- Mfr # 2996
- Zoro # G123392027
product price:Â
$
22.15
/ea
Key Features
Height
1 in
For Use With
Multi-Use
Includes
One Hyde Black & SIlver® Pail Popper
Width
1 in
Handle Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2996
- Zoro #
- G123392027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Size
- 1 in
- Length
- 7 in
Details
- Item
- Hyde Black & Silver® Pail Popper Pail Opener
- For Use With
- Multi-Use
- Includes
- One Hyde Black & SIlver® Pail Popper
- Handle Material
- Nylon
- Color
- Black & Silver
- Material
- Carbon Steel
Description
Hyde Black & Silver Pail Popper Pail Opener Efficiently open plastic pails and buckets with the Hyde Black & Silver Pail Popper Pail Opener. This heavy-duty tool is designed to tackle tough lids and pail tops, making it a valuable addition to your toolkit for various tasks. Key Features: Sharp Hook Cutter: Features a sharp hook cutter for easily removing plastic 5-gallon bucket lids and pail tops, ensuring quick and effortless access to your materials. Electrocoated 3" Scraper/Spreader Blade: Equipped with a 3-inch scraper/spreader blade, ideal for additional tasks such as scraping or spreading materials, enhancing the tool’s versatility. Durable Nylon Handle with Hammer Head End: The robust nylon handle includes a Hammer Head end, designed for setting popped nails and screws, adding functionality to the tool. Full-Tang Blade: The full-tang design ensures strength and durability, providing reliable performance even under heavy use. HammerHead: Allows for setting drywall nails and adds versatility to the tool. Guaranteed Forever: Backed by a lifetime guarantee, ensuring that this tool is a dependable and long-lasting addition to your collection. Benefits: Efficient Lid Removal: The sharp hook cutter allows for easy and effective removal of plastic pail and bucket lids, making it a practical tool for various applications. Versatile Functionality: The 3-inch scraper/spreader blade adds extra utility, while the Hammer Head end provides additional functionality for setting nails and screws. Durable and Reliable: The full-tang blade and durable nylon handle ensure that the pail opener stands up to heavy use, providing long-term reliability. Lifetime Guarantee: With a lifetime guarantee, you can trust in the quality and durability of the tool, making it a smart investment for your toolkit. #02996
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.