Zoro Homepage

Blade, 2 1/2 In Scraper

  • Mfr # 11100

  • Zoro # G2270231


product price: $4.99
/ea

Key Features

Impact Rated
No
Material
Carbon Steel
Overall Length
2 1/2 in
For Use With
Life Time Scrapers
For Use With Mfr. Model Number
10150, 10200, 10250, 10300, 10520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11100
Zoro #
G2270231
UPC #
079423111006
Country of Origin
China

Dimensions

Overall Length
2 1/2 in

Details

Item
Replacement Scraper Blade
Impact Rated
No
Material
Carbon Steel
Type
2 1/2 in, 2-Edge, High Carbon Steel
For Use With
Life Time Scrapers
For Use With Mfr. Model Number
10150, 10200, 10250, 10300, 10520
Compatible with Manufacturer Model Number
10150, 10200, 10250, 10300, 10520
Accessory Type
Scraper Blade
Compatible with Brand
HYDE
Features
2 Edges
Product Type
Replacement Scraper Blade
Compatible Manufacturer Part Number
10150, 10200, 10250, 10300, 10520
Compatible Manufacturer Model Number
10150, 10200, 10250, 10300, 10520
Compatible with Manufacturer Model No.
10150, 10200, 10250, 10300, 10520
Compatible with Mfr. Model No.
10150, 10200, 10250, 10300, 10520
For Use with Mfr Model Number
10150, 10200, 10250, 10300, 10520
Compatible Pump Manufacturer Part Number
10150, 10200, 10250, 10300, 10520
Compatible Mfr. Model Number
10150, 10200, 10250, 10300, 10520

Description

Replacement Scraper Blade, Material Carbon Steel, Overall Length 2 1/2 in, Product Type Replacement Scraper Blade, Compatible with Grainger Part Number 5AY23, Compatible with Manufacturer Model Number 10150, 10200, 10250, 10300, 10520, Features 2 Edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.