Box Cutter Utility, 5 1/2 in L
Mfr # 42027
Zoro # G6599883
product price: $6.04
/eaSold in multiples of 10 for $60.40
Key Features
Overall Length
5 1/2 in
Blade Type
Utility
Blade Material
Stainless steel
Handle Type
One-Piece Positive Lock
Handle Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42027
Zoro #
G6599883
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 1/2 in
Details
Item
Box Cutter
Blade Type
Utility
Blade Material
Stainless steel
Handle Type
One-Piece Positive Lock
Handle Material
Polystyrene
Application
Cutting Wallcovering, Cutting Paper, Cutting Cardboard, Cutting Carpeting
Number of Blades Included
3
Blade Operation
Manual Retracting
Metal Detectable
Yes
Disposable
No
Blade Change
Manual
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Tether Ready
Not Tether Capable
Description
Box Cutter, Blade Operation Manual Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.