Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bs Hcs 6-In-1 Hh Paint Tool 02980

  • Mfr # 2980

  • Zoro # G810072362


product price: $10.69
/ea

Key Features

Width
2.5 in
Size
6-IN-1
Features
A blade for applying and smoothing compound and taping joints,High-quality joint knife with overmold comfort grip and hammer-head end for setting nails and screws,Carbon steel blade hardened for durability .
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2980
Zoro #
G810072362
UPC #
79423029806
Country of Origin
Canada

Dimensions

Width
2.5 in
Size
6-IN-1
Depth
9 in

Details

Features
A blade for applying and smoothing compound and taping joints,High-quality joint knife with overmold comfort grip and hammer-head end for setting nails and screws,Carbon steel blade hardened for durability .

Description

High carbon steel blade. Nylon handle. Sharp scraper blade. Putty remover. Spreader. Half-round cut-out for removing paint from rollers. Sharp point opens cracks for patching. Die cast metal nail setting end to set drywall nails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.